Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Knives, Cutters & Snips
Shears & Snips
Aviation Tin Snips Left 250mm
By EGA Master
Order Code:
ZT1688766S
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/shears-and-snips/aviation-tin-snips-left-250mm/p/ZT1688766S
Add to quotation
View all Shears & Snips
Description
Aviation Tin Snips Left 250mm
Tags:
#BulkDiscount
Specifications
Specifications for Aviation Tin Snips Left 250mm
Length
250mm
Product Type
Tin Snips
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome