Easysnip Utility Shears 216mm (8.1/2in) WISWEZSNIPEU

Easysnip Utility Shears 216mm (8.1/2in) WISWEZSNIPEU

Order Code: ZT1297035P

£14.49 Inc VAT (20%)
£14.993% off
QuantityPriceDiscount
1 - 4£14.490%
5 +£13.626%

Order by 2pm, get it Tomorrow

Description

The Wiss Easysnip Utility Shears are perfect for workshop, garden and craft projects. It is fitted with spring loaded, bi-material handles for ease of use, especially with repeated cuts. There is a wire cutter notch to hold light gauge wire and a side lock for safe storage when not in use. Size 216mm (8.1/2in).

Specifications for Easysnip Utility Shears 216mm (8.1/2in) WISWEZSNIPEU
  • MFR Part No.
    WEZSNIPEU
  • Type
    Straight
  • Snip Type
    Straight
  • Length
    8.1/2in
    216mm