G67 Left Hand Universal Tin Snips 280mm (11in) GIL67
0
1
2
3

G67 Left Hand Universal Tin Snips 280mm (11in) GIL67

Order Code: ZT1460130SCopy

£50.99 Inc VAT (20%)


Description

The IRWIN Gilbow G67 is a left hand cranked shear suitable for straight cutting and off cutting in a clockwise direction. These Irwin Gilbow G67 11 inch left hand cutting snips have accurately ground edges that ensure the material being cut does not slip out of the jaws and become damaged. The hollow ground jaw faces provide a longer life to the cutting edge. Gilbow G67 tin snips are jointed with a nut and bolt design essential in ensuring the longest possible life of the joint, whilst keeping a good, easy, smooth cutting movement. Irwin Gilbow snips and shears have a great cutting capability which is much greater than the strength of the user and will provide a good, clean, easy cut edge to any workpiece.

See full description
Specifications for G67 Left Hand Universal Tin Snips 280mm (11in) GIL67
  • Type
    Left Hand
  • MFR Part No.
    GIL67
  • Length
    11in
    280mm
  • Snip Type
    Left Hnd