0
1
2

G691 Right Hand Universal Tin Snips 350mm (14in) GIL691

Order Code: ZT1460159S

£65.99 Inc VAT (20%)


Description

The IRWIN Gilbow G69 is a right hand cranked shear that is suitable for straight cutting and off cutting in an anti-clockwise direction. They have accurately ground edges that ensure the material being cut does not slip out of the jaws and become damaged. The hollow ground jaw faces provide a longer life to the cutting edge. Gilbow G69 tin snips are jointed with a nut and bolt design essential in ensuring the longest possible life of the joint, whilst keeping a good easy smooth cutting movement. They have a great cutting capability which is much greater than the strength of the user and will provide a good, clean, easy cut edge to any workpiece. 1 x Gilbow G691 Right Hand Universal Tin Snips 350mm (14in)

See full description
Specifications for G691 Right Hand Universal Tin Snips 350mm (14in) GIL691
  • Type
    Right Hand
  • MFR Part No.
    GIL691
  • Length
    350mm
    14in
  • Snip Type
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome