MAXI Set Of Figure And Straight Cutting Snips, 5 Parts, In Cardboard Box

Order Code: ZT2686633S

£299.99 Inc VAT (20%)


Description

MAXI set of figure and straight cutting snips, 5 parts, in cardboard box. Supplied = assembled. Number of parts = 5 pcs. Product type = scissors. Suitable for figure cuts and straight, long continuous cuts. Lightweight and handy shape. Die forged cutter head. Self opening figure and straight cutting snips. Light, handy and particularly slim shape that makes comfortable work possible even for the finest figure cuts. Die forged cutter head. Inductively hardened blades, ensuring a high cutting performance and long service life. Fine teeth on the blade prevent any slippage of sheet metal. 2 component handles including hand protection and practical hanger. Cutting performance: up to 1.5 mm - when the corresponding force is used up to 2.0 mm can be cut, stainless steel sheet metal up to 1.2 mm.

See full description
Specifications for MAXI Set Of Figure And Straight Cutting Snips, 5 Parts, In Cardboard Box
  • Product Type
    Scissors
  • Supplied
    Assembled
  • Number of Parts
    5
  • Compatible Materials
    Sheet metal
  • Blade Shape
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome