MINI Set Of Snips, 3 Figure And Straight Cutting Snips, In Cardboard Box

Order Code: ZT2686639S

£149.99 Inc VAT (20%)


Description

MINI set of snips, 3 figure and straight cutting snips, in cardboard box. Supplied = assembled. Number of parts = 3 pcs. Product type = scissors. Suitable for small figure cuts and tight radii. Light and handy. High cutting capacity and long service life. Self opening snips, light and handy. Die forged cutter head. Inductively hardened blades, ensuring a high cutting performance and long service life. Fine teeth on the blade prevent any slippage of sheet metal. 2C handles with PVC coating, including hand protection and practical hanger. Cutting performance: up to 1.5 mm, stainless steel sheet metal up to 0.8 mm.

See full description
Specifications for MINI Set Of Snips, 3 Figure And Straight Cutting Snips, In Cardboard Box
  • Product Type
    Scissors
  • Supplied
    Assembled
  • Number of Parts
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome