Multi-Purpose Compound Power Cut Snips 250mm (10in) FAIAS11MULTI
Hover to enlarge the image

Multi-Purpose Compound Power Cut Snips 250mm (10in) FAIAS11MULTI

Order Code:
MPN:

Product Description

The Faithfull Multi-Purpose Compound Power Cut Snips feature polished, solid forged blades with serrated edges to help prevent sheet material slipping when being cut. The extra long blades make them ideal for cutting sheet steel and other non-ferrous materials and are also perfect for cutting bulky products such as vinyl, plastic and rubber. The non-slip soft-grip handles, compound action and return spring mechanism ensure an effortless cutting action. A quick release safety catch also allows the snips to be locked in the closed position during storage. Specification Length 250mm (10in). Blade length 75mm (3in). Cutting Capacity Cold Rolled Steel 20 Gauge 0.94mm, Stainless Steel 24 Gauge/0.533mm.

Specifications
Type
Straight S
Overall Length
250mm (10in)
Length
10in, 250mm
Snip Type
Straight
MFR Part No.
FAIAS11MULTI

£21.99 Inc VAT (20%)
Order by 12pm, get it Tomorrow
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome