1. Tools & Machining/
  2. Hand Tools/
  3. Knives, Cutters & Snips/
  4. Shears & Snips
Ergonomic Aviation Snips
0
1
2
3

Ergonomic Aviation Snips


3 Variants From
£21.99

Inc VAT (20%)

See 3 Product Variants
£21.99

Description

Ergonomic Aviation Snips with a spring loaded latch for improved ease of use and faster opening. Its depth of cut improves precision cutting as well as having a fast cutting performance. Ergonomics certified handle to reduce fatigue and risk of injury

Feature Attributes

Number of Pieces:

1

Blade Material:

Molybdenum Steel

Maximum Cutting Thickness:

1.2 mm

Overall Length:

250 mm

Type:

Aviation Snips

Operation Type:

Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome