Offset Aviation Snip Set 2 Piece

Offset Aviation Snip Set 2 Piece

Order Code: ZT4312407S

£75.99 Inc VAT (20%)


Description

The Midwest Offset Aviation Snips are truly the easiest models to use in a variety of sheet metal cutting applications. The offset blade pattern flows material away from the blades, allowing the snip to move forward without interference when making cuts through long sheets. It also allows the snip to cut tighter curves than other blade pattern models. Each tool cuts a wide range of sheet materials including sheet metal, vinyl, plastic, rubber, screening, canvas, cloth, cardboard, and more. The Glide-Tech manufacturing process produces unequalled strength, longest lasting life, and the most precise cutting action. Kush'n-Power compound leverage handle action (with patented handle grip design) multiplies handle force to cutting blades, requiring the least amount of hand force while providing a soft, sturdy, and comfortable grip. This set contains MWT-6510L (Offset Left Snip) and MWT-6510R (Offset Right Snip) both with the length of cut being 1.25".

See full description
Specifications for Offset Aviation Snip Set 2 Piece
  • Product Type
    Offset Aviation Snip Set
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome