These Fiskars PowerGear OffsetAviation Snips have the following specifications: Cut Type: Left.Length: 250mm (10in) .Cut Length: 38mm.Cutting Capacity: Cuts up to 18-gauge cold-rolled steel (1.214mm) or 22-gauge stainless steel (0.7937mm) .