PowerGear Bulldog Aviation Snips 250mm (10")

Order Code: ZT4780889S

£26.99 Inc VAT (20%)


Description

The Fiskars PowerGear Bulldog Aviation Snips with forged, heat-treated steel blades. PowerGear technology; leverage-enhancing gears give you over 40% more power, especially during the toughest part of the cut. Blade tangs extend to the handles for improved strength. The ergonomic handle features SoftGrip and strategic texturing for added comfort and control. Its EasyAction feature opens the handle automatically to help reduce hand fatigue. Ideal for cutting a range of heavy-duty materials, including sheet metal, ductwork, drywall corners, metal studs, siding, soffit, fascia, drip edge, gutters and more. Specifications: Length: 250mm (10in) .Cut Length: 25.4mm.Cutting Capacity: Cuts up to 16-gauge cold-rolled steel (1.518mm) or 20-gauge stainless steel (0.9525mm) .

See full description
Specifications for PowerGear Bulldog Aviation Snips 250mm (10")
  • Snip Type
    Bulldog
  • Length
    250mm
    10in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome