0
1
2
3
4
5
6
7

Professional Shears 254mm (10in) WISCW10T

Order Code: ZT1464023S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Crescent Wiss Professional Shears feature premium steel blades with a titanium coating that is 3x harder than steel providing increased durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts. The touch-point ergonomic handles feature soft textured TPR grips, designed to deliver the ultimate in comfort and control. Optimised handle contact points and an index finger 'control channel' improve cutting power and increase stability. The handles have an offset design that keeps hands above the material for safety and easier tabletop work. Ideal for cutting heavy fabric, leather, cardboard, plastic and much more.

See full description
Specifications for Professional Shears 254mm (10in) WISCW10T
  • Type
    Professional
  • Overall Length
    254mm
  • MFR Part No.
    WISCW10T
  • Scissor Type
    Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome