Red Compound Aviation Snips Left Cut 250mm (10in) FAIAS10R

Order Code: ZT1278483P

£17.99 Inc VAT (20%)


Description

Faithfull Lightweight Aviation Tinsnips manufactured to a high specification which includes a safety locking latch, strong opening spring and slip guards for protection on each handle. Designed to cut up to 1. 2mm sheet steel, non-ferrous material, vinyls, plastic and rubber. Formed blades in satin finish are serrated to prevent sheet metal slipping. Specification Length 250mm (10in). Cutting Capacity Sheet Steel 1.2mm. These Faithfull Compound Aviation Snips have the following specification Cut Type Left. Length 250mm (10in). Cutting Capacity Sheet Steel 1.2mm.

See full description
Specifications for Red Compound Aviation Snips Left Cut 250mm (10in) FAIAS10R
  • MFR Part No.
    ATS-L
  • Type
    Left
  • Length
    250mm (10in)
  • Snip Type
    Left

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome