Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Knives, Cutters & Snips
Shears & Snips
Shears Straight Edge Ash Handles 230mm
By Draper
Order Code:
ZT5045437S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/shears-and-snips/shears-straight-edge-ash-handles-230mm/p/ZT5045437S
Add to quotation
View all Shears & Snips
Description
Draper SHEARS STRAIGHT EDGE ASH HANDLES 230MM Garden Handtools (D) 36784
Tags:
#BulkDiscount
Specifications
Specifications for Shears Straight Edge Ash Handles 230mm
Product Type
Shears
Length
230mm
Handle Material
Ash