These Faithfull Straight Tin Snips have the following specification: Length: 300mm (12in).Cutting Length: 60mm.Capacity: Copper (Soft): 1.15mm, Cold-Rolled Steel (Mild): 0.91mm, Hard Steel HRC35: 0.70mm and Stainless Steel 304: 0.63mm.