Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Knives, Cutters & Snips
Shears & Snips
TG245 8" Straight Blade T Insnips
By Irwin
1 Review
Order Code:
ZT1007418X
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/shears-and-snips/tg245-8-inch-straight-blade-t-insnips/p/ZT1007418X
Add to quotation
Schedule an order and save 5%
View all Shears & Snips
Description
A comprehensive range for varied cutting tasks.
Specifications
Specifications for TG245 8" Straight Blade T Insnips
Maximum Cutting Thickness
0.46mm
1.2mm
For Use With
Tinsnips 591-110
Tinsnips 591-112
Tinsnips
Type
Tin Snips
Type of Cut
Straight
Handle Material
Alloy Steel
Overall Length
8mm
Compatible Materials
Sheet Metal
Handle Shape
Straight
Blade Material
Steel
Operation Type
Manual
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome