Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Knives, Cutters & Snips
Shears & Snips
TG56 7" Straight Jewellers Shears
By Irwin
View all 2 reviews
Order Code:
ZT1007417X
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/shears-and-snips/tg56-7-inch-straight-jewellers-shears/p/ZT1007417X
Add to quotation
Schedule an order and save 5%
View all Shears & Snips
Description
Short bladed light duty snips used by jewellers, silversmiths and model makers.
Specifications
Specifications for TG56 7" Straight Jewellers Shears
Type of Cut
Straight
Handle Material
Alloy Steel
Compatible Materials
Sheet Metal
Overall Length
7in
Type
Jeweller's Snips
For Use With
591-155
Jewellers Shears
Handle Shape
Offset
Maximum Cutting Thickness
0.46 to 1.2mm
Blade Material
Steel
Number of Pieces
1
Operation Type
Manual
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome