Universal Shears 190mm

Order Code: ZT1223842P

£20.99 Inc VAT (20%)


Description

Manufactured from high quality Japanese stainless steel. Precision ground and hardened for a superior cutting edge with one serrated blade to reduce slippage. Features easy-to-use safety lock and spring loaded, comfort grip handles. Suitable for cutting wire, rope, cord, cable, leather, dowel rods, cardboard and many other materials.

See full description
Specifications for Universal Shears 190mm
  • MFR Part No.
    AK8525
  • Weight
    0.13kg
  • Length
    190mm
  • Blade Length
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome