VDE Electronic Super Knips 125mm

Order Code: ZT4796576S

£32.99 Inc VAT (20%)


Description

The Knipex VDE Electronic Super Knips for ultra fine cutting work, e.g. in electronics and fine mechanics. They have ground, very sharp cutting edges without bevel. Cutting edge hardness approx. 54 HRC. The precisely shaped tips cut wires close to a surface from 0.2mm. Controlled micro cutting edge misalignment provides the most precise cutting of even the thinnest of wires and for a long service life. Fitted with multi-component grips, VDE tested up to 10, 000V and safe for work up to 1, 000V. They conform to DIN EN/IEC 60900. A joint with stainless steel rivet allows for extremely smooth movement for minimum operator fatigue. They are also fitted with an opening spring and opening limiter. Specifications: Cutting Capacity: Medium Hard Wire:1.0mm.Overall Length: 125mm.Head Width: 13.5mm.Jaw Length: 9mm.Jaw Thickness (Joint) : 7.5mm.

See full description
Specifications for VDE Electronic Super Knips 125mm
  • Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome