Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Sheet & Tube Drills
4-30MM Sheet Metal Step Drills HSS (Set-3)
By Sherwood
Order Code:
ZT1132665X
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it on
Mon, 25th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/sheet-and-tube-drills/4-30mm-sheet-metal-step-drills-hss-set-3/p/ZT1132665X
Add to quotation
Schedule an order and save 5%
View all Sheet & Tube Drills
Description
Sizes: 4-12mm (8-step, 6mm shank), 4-20mm (8-step, 8mm shank) and 4-30mm (13-step, 10mm shank).
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4-30MM Sheet Metal Step Drills HSS (Set-3)
Material
High Speed Steel
Range
4 - 30mm
Number of Pieces
3
Shank Diameter
8mm
10mm
6mm
Material Application
Sheet Metal
Finish/Coating
Uncoated
Number of Steps
14
9
Case Type
Plastic Case
ISO Category
O
Size Range
4 to 30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome