Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Sheet & Tube Drills
4Pk 4" Tiger And Hd Foam Assorted Mini Roller Set
By ProDec
Order Code:
ZT2624399S
Qty of 30 for
£113.70
Inc VAT (20%)
£3.79 each
Quantity
Price
Discount
1 - 1499
£3.79
0%
1500 - 2999
£3.60
5%
3000 +
£3.41
10%
30
Add to basket
This product must be ordered in multiples of 30
Get it by
Mon, 30th Dec
In Stock
GBP
113.70
https://www.zoro.co.uk/shop/tools-and-machining/sheet-and-tube-drills/4pk-4-inch-tiger-and-hd-foam-assorted-mini-roller-set/p/ZT2624399S
Add to quotation
View all Sheet & Tube Drills
Description
4Pk 4" Tiger And Hd Foam Assorted Mini Roller Set
Tags:
#BulkDiscount
Specifications
Specifications for 4Pk 4" Tiger And Hd Foam Assorted Mini Roller Set
Size
4in
Product Type
Mini Roller Set
Material
Foam
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome