Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Sheet & Tube Drills
A1249 XPL 2.00mm Type Ufljobberdrill
Order Code:
ZT5139122S
£10.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/tools-and-machining/sheet-and-tube-drills/a1249-xpl-2-00mm-type-ufljobberdrill/p/ZT5139122S
Add to quotation
Schedule an order and save 5%
View all Sheet & Tube Drills
Description
Description unavailable
Specifications
Specifications for A1249 XPL 2.00mm Type Ufljobberdrill
MFR Part No.
5236523
Finish/Coating
Uncoated
Drill Diameter
2mm
Material
High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome