1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Sheet & Tube Drills
HSS Multi Diameter Step Drills
0
1
2
3

HSS Multi Diameter Step Drills


See all variants from
£14.99

Inc VAT (20%)

See all variants from £14.99

Description

HSS multi diameter step drills produce good quality holes in a wide variety of sheet metal, using either a bench drill or light pedestal drilling machine. Manufactured from high speed steel, they offer sound rigidity, strength and stability when machining. Each tool cuts parallel holes in a range of specific sizes and is compatible with materials up to 1/8" (3mm) thick.

Features and Benefits
• High speed steel construction for greater strength, rigidity and stability
• Excellent wear and heat resistance for prolonged tool life
• Cuts parallel holes in sheet metal

Typical Applications
• Drilling
• Sheet metal

Notes
• Available sizes 1-12mm to 6-37mm

See full description

Feature Attributes

Material Application:

Sheet Metal

Material:

HSS

Finish/Coating:

Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome