Stepped Drill 4 - 30mm

Order Code: ZT2116799S

£55.99 Inc VAT (20%)


Description

Multi diameter HSS step drill, provides the ability to increase the sizing of drilled or punched alignment holes accurately without changing tools. A rapid drilling tool ideal for mechanics, panelbeaters or fabricators. Drill diameters from 4 - 30mm in 2mm increments, without the need to change tools.Spiral flute provides two cutting edges for faster drilling and includes edge breaker & self starter. Step drill has a deburring zone which can deburr the cutting edge. 10mm shank.

See full description
Specifications for Stepped Drill 4 - 30mm
  • Product Type
    Drill Bits
  • Size
    4 - 30mm
  • Shank Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome