Floor Standing Sheet Metal Folder 1000mm - TS02

Order Code: ZT3108950S

£369.99 Inc VAT (20%)


Description

Floor standing sheet metal folder, fitted with mounting plates. Capable of up to and beyond a 90° angle. The unique patented 'endless' design and removable folding plate allows the user to fold, channel and offset any length of sheet metal up to 20 Gauge thick, by simply moving the sheet as required after each fold. With adjustable fold plate to help achieve the cleanest fold possible. Ideal for the small garage or restoration operation. When not in use, can be folded away quickly and easily for compact storage.
• FREESTANDING - Floor standing sheet metal folder, fitted with mounting plates.
• ROBUST - Capable of up to and beyond a 90° angle.
• UNIQUE - Patented endless design and removable folding plate allows the user to fold, channel and offset any length of sheet metal up to 20 Gauge thick.
• PRECISE Adjustable fold plate to help achieve the cleanest fold possible.
• COMPACT- Ideal for the small garage or restoration operation.
• FOLDS AWAY – Quickly and easily when not in use.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome