SF600 Metal Folding Machine

Order Code: ZT1007380X

£99.99 Inc VAT (20%)


Description

SF600
Suited for prototypes and general folding work. Can be bench-mounted or fitted to an optional stand (not included). Capable of interrupted or partial folds and able to shape scrolls and cylinders.
Dimensions (W x D x H): 752 x 300 x 130mm.

Specifications for SF600 Metal Folding Machine
  • Maximum Sheet Metal Thickness
    1.25 to 2mm
  • Tool Type
    Sheet Metal Folder
  • Maximum Sheet Metal Width
    600mm
  • Dimensions
    752mm x 300mm x 130mm
  • Maximum Sheet Metal Length
    300mm
  • Operation Type
    Hand-operated
  • Rolling Speed
    Manual
  • Blade Style
    Plain
  • Overall Height
    130mm
  • Mounting Type
    Stand
    Bench
  • Overall Width
    752mm
  • Overall Depth
    300mm
  • MFR Part No.
    SF600
  • Maximum Sheet Metal Dimensions
    752mm x 300mm
  • Type
    Sheet Metal Folder
  • Type of Cut
    Straight
  • Handle Material
    Bench Mounted
  • Number of Pieces
    1
  • Overall Length
    300mm
  • Handle Shape
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome