Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Shell End Mills
D420 63MMX40MM HSS-E TiCN Shell End Mill DIN 1880
By Dormer
Order Code:
ZT1148474X
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/tools-and-machining/shell-end-mills/d420-63mmx40mm-hss-e-ticn-shell-end-mill-din-1880/p/ZT1148474X
Add to quotation
View all Shell End Mills
Description
Shell end mill with 8 flutes
Specifications
Specifications for D420 63MMX40MM HSS-E TiCN Shell End Mill DIN 1880
Material
HSS-E
Finish
TiCN
Unit of Measurement
Metric
Product Series
D420
Standards Met
DIN 1880
Number of Flutes
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome