Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Shell End Mills
KM25GB3230 KM25 GAGE Bar 32 x 30MM
By KM Systems
Order Code:
ZT1162492S
£629.99
each
Inc VAT (20%)
£1,889.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it in
20-23
working days
Available
GBP
1889.97
https://www.zoro.co.uk/shop/tools-and-machining/shell-end-mills/km25gb3230-km25-gage-bar-32-x-30mm/p/ZT1162492S
Add to quotation
View all Shell End Mills
Description
Gage Bars
KM™ Mini Shank Tools
Specifications
Specifications for KM25GB3230 KM25 GAGE Bar 32 x 30MM
MFR Part No.
2427297
Overall Length
50mm
Hand Preference
Neutral
Coolant Supplied
No
Unit Measured
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome