Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Shell End Mills
KM4X63CL2NTEF KM4X63 CL2NT Flange Mount Top
By KM Systems
Order Code:
ZT1179815S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
20-23
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/tools-and-machining/shell-end-mills/km4x63cl2ntef-km4x63-cl2nt-flange-mount-top/p/ZT1179815S
Add to quotation
View all Shell End Mills
Description
Description unavailable
Specifications
Specifications for KM4X63CL2NTEF KM4X63 CL2NT Flange Mount Top
MFR Part No.
5544252
Overall Width
76mm
Coolant Supplied
Yes
Adapter Type Machine Side
Kmtl Flange Adapter
Front End Tool Type
Km Modular Adapter
Adapter Type Workpiece Side
Km Adapter
Hand Preference
Neutral
Unit Measured
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome