Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Shell End Mills
KM4X63P KM4X63 PLUG- 52.75 x 31.95MM
By KM Systems
Order Code:
ZT1182198S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
20-23
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/shell-end-mills/km4x63p-km4x63-plug-52-75-x-31-95mm/p/ZT1182198S
Add to quotation
View all Shell End Mills
Description
Plugs
Accessories
Specifications
Specifications for KM4X63P KM4X63 PLUG- 52.75 x 31.95MM
MFR Part No.
5552332
Overall Length
64.2mm
Adapter Type Machine Side
Taper Shank
Coolant Supplied
No
Hand Preference
Neutral
Unit Measured
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome