Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Shell End Mills
KM63TS4XSTALKM25 KM63TS 4X KM32 End Mount Multi
By KM Systems
Order Code:
ZT1161468S
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it in
20-23
working days
Available
GBP
1599.99
https://www.zoro.co.uk/shop/tools-and-machining/shell-end-mills/km63ts4xstalkm25-km63ts-4x-km32-end-mount-multi/p/ZT1161468S
Add to quotation
View all Shell End Mills
Description
KM and KM25 Adapters
KM63TS™ Multi-Station Tools
Specifications
Specifications for KM63TS4XSTALKM25 KM63TS 4X KM32 End Mount Multi
MFR Part No.
2614688
Flange Length
22mm
Unit Measured
Metric
Adapter Type Workpiece Side
Km Tbd System
Adapter Type Machine Side
Taper Shank
Coolant Supplied
Yes
Hand Preference
Left
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome