Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Shell End Mills
KM63XMZ4XSTALFKM25Y KM63XMZ 4X KM32 End Mount Mult
By KM Systems
Order Code:
ZT1161365S
£1,599.99
each
Inc VAT (20%)
£6,399.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it in
20-23
working days
Available
GBP
6399.96
https://www.zoro.co.uk/shop/tools-and-machining/shell-end-mills/km63xmz4xstalfkm25y-km63xmz-4x-km32-end-mount-mult/p/ZT1161365S
Add to quotation
View all Shell End Mills
Description
KM™ and KM25™ Adapters
KM63XMZ™ Multi-Station Tools
Specifications
Specifications for KM63XMZ4XSTALFKM25Y KM63XMZ 4X KM32 End Mount Mult
MFR Part No.
2614687
Overall Width
92.47mm
Flange Length
18mm
Hand Preference
Left
Adapter Type Workpiece Side
Km Tbd System
Coolant Supplied
Yes
Adapter Type Machine Side
Taper Shank
Unit Measured
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome