Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Sleeves, Sockets & Drifts
130mm Sleeve Set 18mm Diameter - White
By RVUK LTD
Order Code:
ZT5350558S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/sleeves-sockets-and-drifts/130mm-sleeve-set-18mm-diameter-white/p/ZT5350558S
Add to quotation
View all Sleeves, Sockets & Drifts
Description
130mm Sleeve set 18mm Diameter White
Tags:
#ReducedPrice
Specifications
Specifications for 130mm Sleeve Set 18mm Diameter - White
Length
130mm
Product Type
Sleeve Set
Colour
White
Diameter
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome