Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Sleeves, Sockets & Drifts
300mm Sleeve Set 18mm Diameter - Chrome
By RVUK LTD
Order Code:
ZT5350492S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/sleeves-sockets-and-drifts/300mm-sleeve-set-18mm-diameter-chrome/p/ZT5350492S
Add to quotation
View all Sleeves, Sockets & Drifts
Description
300mm Sleeve set 18mm Diameter Chrome
Tags:
#ReducedPrice
Specifications
Specifications for 300mm Sleeve Set 18mm Diameter - Chrome
Length
300mm
Product Type
Sleeve Set
Diameter
18mm
Finish
Chrome
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome