13pc Security Star/Torx Socket Bit Set 1/4" 3/8" 1/2" Drive

Order Code: ZT3737989S

£12.49 Inc VAT (20%)


Description

13pc standard security star/Torx® socket bit set to use with 1/4", 3/8", 1/2" drive ratchet or extension bar. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in handy storage case.
Set includes:

- 1/4" - TH8, TH10, TH15, TH20, TH25, TH27, TH30
- 3/8" - TH40, TH45, TH50, TH55, TH60
- 1/2" - TH70

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 13pc Security Star/Torx Socket Bit Set 1/4" 3/8" 1/2" Drive
  • Number of Pieces
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome