193105 Internal Extractor Mechanical/Hydraulic Kit on Panel

Order Code: ZT1190499X

£899.99each Inc VAT (20%)
£1,799.98 minimum order value

Minimum order quantity: 2.

Description

For removing bearings and gears. where access behind components is too restricted to use standard pullers.
Drop forged, high quality steel, heat treated for strength and durability.
Extract components quickly and efficiently when conventional pullers can not be used.
Slide Hammer with 7 split collet internal extractors.
Supplied with metal display panel - 610mm x 457mm.
External Spread Min - Max: 10-105mm.
Internal Reach Min - Max: 6.5-38mm.
External Reach Max: 876mm.

See full description
Specifications for 193105 Internal Extractor Mechanical/Hydraulic Kit on Panel
  • Pushing Capacity
    8Tonne
  • Number of Pieces
    26
  • Capacity
    10 to 105mm
  • Additional Features
    Supplied with metal display panel
  • Includes
    08542100 1 x Slide Hammer
  • Product Type
    Puller, Separator & Extractor Set
  • Weight Each
    18.5kg
  • Number of Jaws
    2
  • MFR Part No.
    19310500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome