E3/22P Rock Pick - Vinyl Grip 616g (22oz) ESTE322P

Order Code: ZT1277760P

£49.99 Inc VAT (20%)
£59.9916.5% off


Description

The Estwing E322P square section rock pick hammer has a flat face at one end and a pick at the other. Used by slaters or geologists it has a liquid vinyl grip handle bonded on to the shaft during production for added grip and comfort. These Estwing high quality chisel geological hammer picks use the strongest steel which is forged in one-piece. The strongest known construction of its type. A tool designed for the geologist when working with rock or rubble. Weight 620g (1 lb 6oz)

See full description
Specifications for E3/22P Rock Pick - Vinyl Grip 616g (22oz) ESTE322P
  • Type
    Rock Pick
  • Head Weight
    22oz
    620g
  • Shaft Material
    Steel
  • Hammer Type
    Rock Pick
  • Handle Type
    Vinyl Grip
  • Protection Features
    Nylon Grip
  • Head Size
    22oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome