Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Slide Hammers
Slide Hammer Locking Pliers 1kg
By Sealey
Order Code:
ZT1232378P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/slide-hammers/slide-hammer-locking-pliers-1kg/p/ZT1232378P
Add to quotation
View all Slide Hammers
Description
Manufactured from Chrome Vanadium steel. Suitable for a wide variety of applications.
Specifications
Specifications for Slide Hammer Locking Pliers 1kg
MFR Part No.
VS410
Jaw Capacity
40mm
Weight
2.08kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome