0
1
2
3
4

Slide Hammer/Puller Set (16 Piece)

Order Code: ZT1120327X

15
£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Fully hardened & chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case.Functions:2 Jaw internal or external puller. 3 jaw internal or external puller.Hub puller.Dent puller.Lip or edge puller.Grip Wrench Puller.

See full description
Specifications for Slide Hammer/Puller Set (16 Piece)
  • MFR Part No.
    YC-701A
  • Product Type
    Slide Hammer Puller Set
  • Additional Features
    Can be assembled for internal or external use
    Fully hardened and chromed carbon steel
  • Includes
    2x axle pullers
    3x screw and nut assemblies
    3x 120mm puller legs
    1x blow moulded storage case
    1x hammer
    1x two jaw head
    1x grip wrench adaptor
    1x tapping adaptor and hook
    1x three jaw head
    1x T-bar
    1x leg locking nut
  • Number of Jaws
    3
    2
  • Number of Pieces
    15
  • Capacity
    to 120mm
  • Weight Each
    8.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome