D745 HSS - Metal slitting saw with coarse pitch and 40 teeth (Metric)


£61.99 Inc VAT (20%)

See all variants from £61.99

Description

Metal slitting saw with coarse pitch and 40 teeth

Feature Attributes

Material:
HSS
Finish:
Bright
Mill Profile:
Coarse
Series:
D745
Standards Met:
DIN 1838
Number of Flutes:
40
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome