D745 HSS - Metal slitting saw with coarse pitch and 80 teeth (Metric)


£51.99 Inc VAT (20%)

See 5 Product Variants
£51.99

Description

Metal slitting saw with coarse pitch and 80 teeth

Feature Attributes

Material:
HSS
Finish:
Bright
Unit of Measurement:
Metric
Number of Flutes:
80
Standards Met:
DIN 1838
Series:
D745
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome