D747 HSS - Metal slitting saw with fine pitch and 64 teeth (Metric)


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Metal slitting saw with fine pitch and 64 teeth

Feature Attributes

Material:
HSS
Finish:
Bright
Mill Profile:
Fine
Standards Met:
DIN 1837
Series:
D747
Number of Flutes:
64
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome