D750 HSS - Metal slitting saw with coarse pitch and 180 teeth (Metric)


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Metal slitting saw with coarse pitch and 180 teeth

Feature Attributes

Material:
HSS
Finish:
Steam Tempered
Standards Met:
DORMER
Unit of Measurement:
Metric
Mill Profile:
Fine
Number of Flutes:
180
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome