D751 HSS - Metal slitting saw with coarse pitch and 200 teeth (Metric)


£104.99 Inc VAT (20%)

See 2 Product Variants
£104.99

Description

Metal slitting saw with coarse pitch and 200 teeth

Feature Attributes

Material:
HSS
Finish:
Steam Tempered
Number of Flutes:
200
Unit of Measurement:
Metric
Series:
D751
Standards Met:
DORMER
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome