Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Slitting Saws
D763 HSS-E - Disc mill with 32 teeth (Metric)
By Dormer
4 Variants From
£219.99
Inc VAT (20%)
See 4 Product Variants
£219.99
Description
Disc mill with 32 teeth
Feature Attributes
Material:
HSS-E
Finish:
Bright
Number of Flutes:
32
Series:
D763
Unit of Measurement:
Metric
Standards Met:
DIN 885 A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome