D763 HSS-E - Disc mill with 44 teeth (Metric)


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Material:
HSS-E
Finish:
Bright
Number of Flutes:
44
Unit of Measurement:
Metric
Standards Met:
DIN 885 A
Series:
D763

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome