Quantity | Price | Discount |
---|---|---|
1 - 4 | £26.99 | 0% |
5 - 9 | £25.91 | 4% |
10 + | £24.83 | 8% |
30mm ring end flat pattern slogging spanner with heavy duty striking end, enabling one to impart great force. Specifically designed for use with a hammer or sledge hammer. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) for maximum performance and durability. Manufactured to DIN 7444 standard.
Specification:
Size - 30mm
Total length - 190mm