30mm Spark Resistant Single Open End Spanner Be-Cu

Order Code: ZT1008316X

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%


Description

Single Open End Spanners
Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for 30mm Spark Resistant Single Open End Spanner Be-Cu
  • Material
    Beryllium Copper
  • Size
    30mm
  • Overall Length
    258mm
  • Weight Each
    320g
  • Single or Double End
    Single End
  • Type
    Non-Sparking Open Ended Spanner
  • Insulated
    No
  • Spanner Size
    30mm
  • Metric or Imperial
    Metric
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome