Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Slogging Wrenches
530mm Spark Resistant Swedish Type WR Al-Br
By Kennedy
Order Code:
ZT1203961X
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/tools-and-machining/slogging-wrenches/530mm-spark-resistant-swedish-type-wr-al-br/p/ZT1203961X
Add to quotation
Schedule an order and save 5%
View all Slogging Wrenches
Description
Spark Resistant Swedish Type Wrench
Aluminium Bronze
**Image for illustration purpose only
Specifications
Specifications for 530mm Spark Resistant Swedish Type WR Al-Br
Overall Length
530mm
Opening Capacity
0 - 50mm
Material
Aluminium Bronze
Standards Met
DIN5234
Single or Double End
Single End
Insulated
No
Type
Non-Sparking Adjustable Spanner
Metric or Imperial
Metric
Spanner Size
530mm
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome