Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Slogging Wrenches
600mm Spark Resistant Chain Pipe Wrench Light Duty Al-Br
By Kennedy
Order Code:
ZT1218024X
£289.99
Inc VAT (20%)
1
Add to basket
Get it in
13-17
working days
Available
GBP
289.99
https://www.zoro.co.uk/shop/tools-and-machining/slogging-wrenches/600mm-spark-resistant-chain-pipe-wrench-light-duty-al-br/p/ZT1218024X
Add to quotation
View all Slogging Wrenches
Description
Spark Resistant Chain Pipe Wrench
Light Duty
Aluminium Bronze
Specifications
Specifications for 600mm Spark Resistant Chain Pipe Wrench Light Duty Al-Br
Overall Length
600mm
Material
Aluminium Bronze
Maximum Pipe Capacity
100mm
Type
Non-Sparking Adjustable Spanner
Insulated
No
Single or Double End
Single End
End Style
Open
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome